Motion
7000144785 3M SHEET AND SCREEN LABEL MATERIAL 7924, BRIGHT SILVER POLYESTER

3M
7000144785 3M SHEET AND SCREEN LABEL MATERIAL 7924, BRIGHT SILVER POLYESTER

3M™ Sheet and Screen Label Material 7924, Bright Silver Polyester Gloss, 20 in x 27 in, 100 sheets per case
MI ITEM #09467902
MFR #7000144785 3M SHEET AND SCREEN LABEL MATERIAL 7924, BRIGHT SILVER POLYESTER
Price$1,540.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000144785 3M SHEET AND SCREEN LABEL MATERIAL 7924, BRIGHT SILVER POLYESTER

3M™ Sheet and Screen Label Material 7924, Bright Silver Polyester Gloss, 20 in x 27 in, 100 sheets per case
MI ITEM #09467902
MFR #7000144785 3M SHEET AND SCREEN LABEL MATERIAL 7924, BRIGHT SILVER POLYESTER

Mfr description
7000144785 3M SHEET AND SCREEN LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Facestocks (polyester and vinyl) and adhesives offer heat tolerance, clarity, and UV resistance
  • Features a range of our specially formulated adhesives for just the right balance of adhesion and removability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.83/each

Specifications

Details

  • Color
    Gray
  • Manufacturer Upc Number
    50021200149318
  • UPC_NO
    50021200149318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)