Motion
7010045185 3M OVERLAMINATE LABEL MATERIAL 8417, CLEAR POLYESTER, 12 IN

3M
7010045185 3M OVERLAMINATE LABEL MATERIAL 8417, CLEAR POLYESTER, 12 IN

3M™ Overlaminate Label Material 8417, Clear Polyester, 12 in x 216 yd, 1 roll per case
Mi Item #09468967
MFR #7010045185 3M OVERLAMINATE LABEL MATERIAL 8417, CLEAR POLYESTER, 12 IN
Price$4,254.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010045185 3M OVERLAMINATE LABEL MATERIAL 8417, CLEAR POLYESTER, 12 IN

3M™ Overlaminate Label Material 8417, Clear Polyester, 12 in x 216 yd, 1 roll per case
Mi Item #09468967
MFR #7010045185 3M OVERLAMINATE LABEL MATERIAL 8417, CLEAR POLYESTER, 12 IN

Mfr description
7010045185 3M OVERLAMINATE LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Labels for protective overlaminate applications
  • Offers UV resistance and helps prevent color fading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,254.10/each

Specifications

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051138945596
  • UPC_NO
    00051138945596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)