Overview
Mfr description
7010335099 3M MEMBRANE SWITCH SPACER
- For industrial/occupational use only. Not for consumer sale or use.
- 11 mil double-coated spacer is ideal for withstanding repeated stress of switch actuation
- 2 mil 3M™ Acrylic Adhesive 200MP delivers excellent shear strength, resists slippage and edge lifting
- 7 mil polyester film carrier provides strength and stability
- Heavy 94# polycoated kraft (PCK) liners deliver improved handling and lay-flat
- Adhesive resists oozing at slits and die-cuts for faster part processing
- Liners add dimensional stability for high-speed rotary die-cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data