Motion
7100084930 3M ANTI-GLARE FILTER FOR 24 IN. WIDESCREEN MONITOR, AG240W1B, 16

3M
7100084930 3M ANTI-GLARE FILTER FOR 24 IN. WIDESCREEN MONITOR, AG240W1B, 16

3M™ Anti-Glare Filter for 24 in Widescreen Monitor, AG240W1B, 16:10
MI ITEM #09474027
MFR #7100084930 3M ANTI-GLARE FILTER FOR 24 IN. WIDESCREEN MONITOR, AG240W1B, 16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100084930 3M ANTI-GLARE FILTER FOR 24 IN. WIDESCREEN MONITOR, AG240W1B, 16

3M™ Anti-Glare Filter for 24 in Widescreen Monitor, AG240W1B, 16:10
MI ITEM #09474027
MFR #7100084930 3M ANTI-GLARE FILTER FOR 24 IN. WIDESCREEN MONITOR, AG240W1B, 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100084930 3M ANTI-GLARE FILTER FOR 24
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diffuses light so your screen is easier to see in challenging and changing indoor lighting conditions, brightly lit indoor areas and near windows
  • Helps reduce mirror-like reflections from indoor bright lights
  • Compatible with curved displays
  • Compatible with most touchscreen displays
  • Satin-like matte surface cleans easily and hides fingerprints
  • Lightweight, thin design
  • Designed to seamlessly fit within the raised bezel of your device
  • Attaches with optically clear adhesive strips or easily removable slide mount tabs
  • Gives screens an added layer of durable protection from dust and scratches
  • 100% hand inspected for quality assurance

Specifications

  • Overall Width
    21.8 in
  • Overall Height
    14.5 in
  • Color
    Transparent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought