Overview
Mfr description
7100085984 COMMAND LARGE TOWEL HOOKS,
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free hanging
- Weight Capacity: 5 Pounds
- Size: Large
- Color: Frosted
- Package Contents: 3 Hooks, 3 Large Strips
- Works in hot, wet and humid environments
- Tested and proven to hold better than suction cups
- Holds strongly and removes cleanly
- Works on a variety of surfaces
Specifications
- Weight0.142 lb
- Manufacturer Upc Number00076308728601
- UPC_NO00076308728601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data