Motion
7000133463 3M CABLE TIE CT15NT50-D CT15NT50-D

3M
7000133463 3M CABLE TIE CT15NT50-D CT15NT50-D

3M™ Cable Tie CT15NT50-D, 2500/Case
MI ITEM #09474865
MFR #7000133463 3M CABLE TIE CT15NT50-D CT15NT50-D
List Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133463 3M CABLE TIE CT15NT50-D CT15NT50-D

3M™ Cable Tie CT15NT50-D, 2500/Case
MI ITEM #09474865
MFR #7000133463 3M CABLE TIE CT15NT50-D CT15NT50-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.24/each for your price

Overview

Mfr description
7000133463 3M CABLE TIE CT15NT50-D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster\nthreading and installation
  • Made in the USA
  • UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces

Specifications

  • Length
    14.6 in
  • Width
    0.18 in
  • Material
    Nylon 6/6
  • Color
    Beige
  • UPC_NO
    00051128593097
  • Manufacturer Upc Number
    00051128593097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought