Motion
CT36BK175-L

3M
CT36BK175-L

Cable Tie - Black, Nylon 6/6, 36 in Length, 175 lbf, 778.44 N Tensile Strength
Mi Item #09474875
MFR #CT36BK175-L
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CT36BK175-L

Cable Tie - Black, Nylon 6/6, 36 in Length, 175 lbf, 778.44 N Tensile Strength
Mi Item #09474875
MFR #CT36BK175-L

Mfr description
7000031861 3M CABLE TIE CT36BK175-L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster\nthreading and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Dimensions
    36.0000 x 0.3350 in, 914.40 x 8.51 mm
  • Length
    36 in
  • Maximum Bundle Diameter
    11.0000 in, 279 mm
  • Overall Length
    36.0000 in, 914 mm
  • Overall Width
    0.3350 in, 8.51 mm
  • Tensile Strength
    175 lbf, 778.44 N
  • Width
    0.335 in

Details

  • Application Strength
    Heavy Duty
  • Cable Tie Type
    Heavy Duty
  • Color
    Black
  • Description
    Heavy Duty Cable Tie
  • Design
    Standard Tie
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    CT36BK175-L
  • Manufacturer Upc Number
    00051128593202
  • Material
    Nylon 6/6
  • Number Of Pieces
    50
  • Operating Temperature Range
    -40 to 185 °F, -40 to 85 °C
  • Tensioning Mechanism
    Self Locking
  • UPC_NO
    00051128593202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)