Motion
7000133455 3M NYLON 6/6 INTERMEDIATE CABLE TIE CT6NT40-M, 5.80 IN X 0.14 IN

3M
7000133455 3M NYLON 6/6 INTERMEDIATE CABLE TIE CT6NT40-M, 5.80 IN X 0.14 IN

3M™ Nylon 6/6 Intermediate Cable Tie CT6NT40-M, 5.80 in x 0.14 in x 0.05 in, Natural, 1000/Bag, 10,000/Case
MI ITEM #09474901
MFR #7000133455 3M NYLON 6/6 INTERMEDIATE CABLE TIE CT6NT40-M, 5.80 IN X 0.14 IN
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133455 3M NYLON 6/6 INTERMEDIATE CABLE TIE CT6NT40-M, 5.80 IN X 0.14 IN

3M™ Nylon 6/6 Intermediate Cable Tie CT6NT40-M, 5.80 in x 0.14 in x 0.05 in, Natural, 1000/Bag, 10,000/Case
MI ITEM #09474901
MFR #7000133455 3M NYLON 6/6 INTERMEDIATE CABLE TIE CT6NT40-M, 5.80 IN X 0.14 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
7000133455 3M NYLON 6/6 INTERMEDIATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster\nthreading and installation
  • Made in the USA
  • UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
  • UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated

Specifications

  • Length
    5.8 in
  • Width
    0.142 in
  • Material
    Nylon 6/6
  • Color
    Beige
  • UPC_NO
    00051128592878
  • Manufacturer Upc Number
    00051128592878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought