1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000133464 3M CABLE TIE CT8BK120-L CT8BK120-L
3M™ Cable Tie CT8BK120-L, 500/Case
MI ITEM #
09474903
MFR #
7000133464 3M CABLE TIE CT8BK120-L CT8BK120-L
Price
$0.48
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
3M 7000133464 3M CABLE TIE CT8BK120-L CT8BK120-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000133464 3M CABLE TIE CT8BK120-L CT8BK120-L
3M™ Cable Tie CT8BK120-L, 500/Case
MI ITEM #
09474903
MFR #
7000133464 3M CABLE TIE CT8BK120-L CT8BK120-L
Mfr description
7000133464 3M CABLE TIE CT8BK120-L
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.48
/each
Add to Cart
Specifications
Dimensions
Length
9 in
Width
0.298 in
Details
Color
Black
Material
Nylon 6/6
UPC_NO
10051128593100
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items