Motion
7100019537 3M NYLON 6/6 SCREW-MOUNT CABLE TIE CT8NT50S-M, 8.60 IN X 0.18 I

3M
7100019537 3M NYLON 6/6 SCREW-MOUNT CABLE TIE CT8NT50S-M, 8.60 IN X 0.18 I

3M™ Nylon 6/6 Screw-Mount Cable Tie CT8NT50S-M, 8.60 in x 0.18 in x 0.06 in, Natural, 1000/Bag, 10,000/Case
MI ITEM #09474937
MFR #7100019537 3M NYLON 6/6 SCREW-MOUNT CABLE TIE CT8NT50S-M, 8.60 IN X 0.18 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100019537 3M NYLON 6/6 SCREW-MOUNT CABLE TIE CT8NT50S-M, 8.60 IN X 0.18 I

3M™ Nylon 6/6 Screw-Mount Cable Tie CT8NT50S-M, 8.60 in x 0.18 in x 0.06 in, Natural, 1000/Bag, 10,000/Case
MI ITEM #09474937
MFR #7100019537 3M NYLON 6/6 SCREW-MOUNT CABLE TIE CT8NT50S-M, 8.60 IN X 0.18 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100019537 3M NYLON 6/6 SCREW-MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Can be quickly mounted to walls and structures with screws, bolts or rivets for added security
  • Made in the USA
  • UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces

Specifications

  • Length
    8.6 in
  • Width
    0.18 in
  • Material
    Nylon 6/6
  • Color
    Beige
  • UPC_NO
    00051128592984
  • Manufacturer Upc Number
    00051128592984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought