Motion
7010313647 COMMAND OUTDOOR FOREVER CLASSIC LARGE OIL RUBBED BRONZE METAL H

3M
7010313647 COMMAND OUTDOOR FOREVER CLASSIC LARGE OIL RUBBED BRONZE METAL H

Command™ Outdoor Large Metal Hook, Oil Rubbed Bronze FC13-ORB-AWES
MI ITEM #09476836
MFR #7010313647 COMMAND OUTDOOR FOREVER CLASSIC LARGE OIL RUBBED BRONZE METAL H
List Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010313647 COMMAND OUTDOOR FOREVER CLASSIC LARGE OIL RUBBED BRONZE METAL H

Command™ Outdoor Large Metal Hook, Oil Rubbed Bronze FC13-ORB-AWES
MI ITEM #09476836
MFR #7010313647 COMMAND OUTDOOR FOREVER CLASSIC LARGE OIL RUBBED BRONZE METAL H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.35/each for your price

Overview

Mfr description
7010313647 COMMAND OUTDOOR FOREVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for the outdoors
  • Weight Capacity: 5 Pounds
  • Color: Oil-Rubbed Bronze
  • Size: Large
  • Package Contents: 1 hook, 2 strips
  • Damage-Free hanging
  • UV and water resistant
  • Holds strongly from -20°F to 125°F
  • Removes cleanly

Specifications

  • Material
    Metal
  • Weight
    0.307 lb
  • Color
    Brown
  • Manufacturer Upc Number
    00051141397108
  • UPC_NO
    00051141397108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought