Overview
Mfr description
7100143275 3MGOLD PRIVACY FILTER FOR
- For industrial/occupational use only. Not for consumer sale or use.
- Outside the 60-degree viewing angle, the filter projects a vibrant gold shield of world-class effective privacy
- Gold, glossy finish for incredible clarity--nearly 20% more clarity than standard 3M™ Black Privacy Filters
- Compatible with curved displays
- Proprietary gold effect provides premium privacy with a glossy finish
- Reduces 35% of blue light transmission from the display
- Provides a beautiful high-contrast, high-resolution quality you expect
- Perfectly suited for most of today’s high-resolution monitors and displays
- Reversible between vibrant gold and a glossy black screen
- Designed to seamlessly fit within the raised bezel of your device
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
- 100% hand inspected for quality assurance
Specifications
- Overall Width20.9375 in
- Overall Height11.8125 in
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data