Overview
Mfr description
7100136322 3M HIGH CLARITY PRIVACY
- For industrial/occupational use only. Not for consumer sale or use.
- Nearly 20% more clarity than standard 3M™ Black Privacy Filters
- Effective "black out" privacy from side views outside the 60-degree viewing angle
- Compatible with curved displays
- Provides excellent privacy while maintaining the glossy clarity of your screen
- Reduces 35% of blue light transmission from the display
- Provides touch compatibility on some devices
- Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
- Glossy finish on both sides for enhanced clarity
- Designed to seamlessly fit within the raised bezel of your device
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
Specifications
- Overall Width20.0625 in
- Overall Height11.3125 in
- ColorTransparent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data