Specifications
Dimensions
- Overall Length0.6 in
Details
- Connection TypeCrimp
- InsulatedNo
- Manufacturer Upc Number10051128586409
- UPC_NO10051128586409
- Wire Gauge Range22 to 18 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)