Motion
7100135217 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 10/BOTTLE, M

3M
7100135217 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 10/BOTTLE, M

3M™ Scotchlok™ Butt Connector Non-Insulated, 10/bottle, M4BCX, built-in wire stop for correct positioning, 100/Case
Mi Item #09479658
MFR #7100135217 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 10/BOTTLE, M
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100135217 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 10/BOTTLE, M

3M™ Scotchlok™ Butt Connector Non-Insulated, 10/bottle, M4BCX, built-in wire stop for correct positioning, 100/Case
Mi Item #09479658
MFR #7100135217 3M SCOTCHLOK BUTT CONNECTOR NON-INSULATED, 10/BOTTLE, M

Mfr description
7100135217 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Overall Length
    1.13 in

Details

  • Manufacturer Upc Number
    10051128587284
  • UPC_NO
    10051128587284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)