Motion
7010491804 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8, 10X1/16X3 A100 200BK

3M
7010491804 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8, 10X1/16X3 A100 200BK

3M™ Diamond and CBN Wheels and Tools, 1A8, 10X1/16X3 A100 200BK - MMMECW21146
MI ITEM #09479913
MFR #7010491804 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8, 10X1/16X3 A100 200BK
List Price$470.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491804 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8, 10X1/16X3 A100 200BK

3M™ Diamond and CBN Wheels and Tools, 1A8, 10X1/16X3 A100 200BK - MMMECW21146
MI ITEM #09479913
MFR #7010491804 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8, 10X1/16X3 A100 200BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.55/each for your price

Overview

Mfr description
7010491804 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308235581
  • UPC_NO
    00076308235581
  • Abrasive Material
    Diamond
  • Overall Diameter
    10 in
  • Overall Thickness
    0.0625 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought