Motion
7010495056 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M
7010495056 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B220 164PL, U=3/8 - MMMPBBW20509-1
MI ITEM #09479968
MFR #7010495056 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,
List Price$1,015.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495056 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B220 164PL, U=3/8 - MMMPBBW20509-1
MI ITEM #09479968
MFR #7010495056 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,015.95/each for your price

Overview

Mfr description
7010495056 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates

Specifications

  • Manufacturer Upc Number
    00076308273576
  • UPC_NO
    00076308273576
  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates
  • Weight
    0.401 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought