Motion
7010495057 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 5X1/4X2, X=1/4, V=4

3M
7010495057 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 5X1/4X2, X=1/4, V=4

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 5X1/4X2, X=1/4, V=45 B220 164PL - MMMPBBW21597-1
MI ITEM #09479973
MFR #7010495057 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 5X1/4X2, X=1/4, V=4
List Price$1,194.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495057 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 5X1/4X2, X=1/4, V=4

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 5X1/4X2, X=1/4, V=45 B220 164PL - MMMPBBW21597-1
MI ITEM #09479973
MFR #7010495057 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 5X1/4X2, X=1/4, V=4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,194.67/each for your price

Overview

Mfr description
7010495057 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates

Specifications

  • Manufacturer Upc Number
    00076308273583
  • UPC_NO
    00076308273583
  • Abrasive Material
    CBN
  • Overall Diameter
    5 in
  • Overall Thickness
    0.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates
  • Weight
    2.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought