Motion
7010495119 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1-1/4, X=1/

3M
7010495119 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1-1/4, X=1/

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 5X1-3/4X1-1/4, X=1/8 B220 164HK, U=7/16 - MMMPBBW41211
MI ITEM #09479999
MFR #7010495119 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1-1/4, X=1/
List Price$1,231.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495119 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1-1/4, X=1/

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 5X1-3/4X1-1/4, X=1/8 B220 164HK, U=7/16 - MMMPBBW41211
MI ITEM #09479999
MFR #7010495119 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1-1/4, X=1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,231.15/each for your price

Overview

Mfr description
7010495119 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The hybrid bond system provides the superior thermal stability during high temperature grinding operations - Higher cut rates for fast stock removal with improved form holding when compared to phenolic resin or polyimide bonds - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals

Specifications

  • Manufacturer Upc Number
    00076308274221
  • UPC_NO
    00076308274221
  • Overall Diameter
    5 in
  • Overall Thickness
    1.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The hybrid bond system provides the superior thermal stability during high temperature grinding operations - Higher cut rates for fast stock removal with improved form holding when compared to phenolic resin or polyimide bonds - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
  • Weight
    1.352 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought