Motion
7010495121 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1

3M
7010495121 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 5X1-3/4X1-1/4, X=1/8 B220 164 PL, U=7/16 - MMMPBBW41212
MI ITEM #09480002
MFR #7010495121 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1
Price$932.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495121 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11V9, 5X1-3/4X1-1/4, X=1/8 B220 164 PL, U=7/16 - MMMPBBW41212
MI ITEM #09480002
MFR #7010495121 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 11V9, 5X1-3/4X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$932.75/each

Specifications

Dimensions

  • Overall Diameter
    5 in
  • Overall Thickness
    1.75 in
  • Weight
    612.349 g

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates
  • Manufacturer Upc Number
    00076308274252
  • UPC_NO
    00076308274252

Overview

Mfr description
7010495121 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for better form retention, using water or oil lubricant - Offers thermal stability during high temperature grinding operations for durability - Polyimide bond system provides improved thermal stability during high temperature grinding - Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought