Motion
7010495129 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1

3M
7010495129 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11A2, 4X1-1/4X2, X=1/4, W=1/4 B220 154PL - MMMPBBW41253
MI ITEM #09480018
MFR #7010495129 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1
Price$897.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495129 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 11A2, 4X1-1/4X2, X=1/4, W=1/4 B220 154PL - MMMPBBW41253
MI ITEM #09480018
MFR #7010495129 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1

Mfr description
7010495129 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The polyimide bond system provides improved thermal stability during high temperature grinding operations when compared to phenolic resin bonds - High cut rates for fast stock removal with improved form holding when compared to phenolic resin bonds - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.50/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Thickness
    1.25 in
  • Weight
    0.701 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The polyimide bond system provides improved thermal stability during high temperature grinding operations when compared to phenolic resin bonds - High cut rates for fast stock removal with improved form holding when compared to phenolic resin bonds - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
  • Manufacturer Upc Number
    00076308274344
  • UPC_NO
    00076308274344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)