Motion
7010495162 3M RESIN BOND CBN WHEELS AND TOOLS, 1AV1, 5X1/2X1-1/4, X=3/8

3M
7010495162 3M RESIN BOND CBN WHEELS AND TOOLS, 1AV1, 5X1/2X1-1/4, X=3/8

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1AV1, 5X1/2X1-1/4, X=3/8 B180 164PK - MMMPBBW42776
MI ITEM #09480045
MFR #7010495162 3M RESIN BOND CBN WHEELS AND TOOLS, 1AV1, 5X1/2X1-1/4, X=3/8
List Price$1,674.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495162 3M RESIN BOND CBN WHEELS AND TOOLS, 1AV1, 5X1/2X1-1/4, X=3/8

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1AV1, 5X1/2X1-1/4, X=3/8 B180 164PK - MMMPBBW42776
MI ITEM #09480045
MFR #7010495162 3M RESIN BOND CBN WHEELS AND TOOLS, 1AV1, 5X1/2X1-1/4, X=3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,674.78/each for your price

Overview

Mfr description
7010495162 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Best used for grinding high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral maintains fast cut rates at high temperatures - Polyimide bond system provides improved thermal stability and cut rates - Greater form retention when compared to wheels with phenolic resin bonds - Arbor holes made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308274726
  • UPC_NO
    00076308274726
  • Abrasive Material
    CBN
  • Overall Diameter
    5 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Best used for grinding high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral maintains fast cut rates at high temperatures - Polyimide bond system provides improved thermal stability and cut rates - Greater form retention when compared to wheels with phenolic resin bonds - Arbor holes made to customer specifications
  • Weight
    2.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text