Motion
7010495181 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1V1, 4X1/2X1-1/

3M
7010495181 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1V1, 4X1/2X1-1/

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 4X1/2X1-1/4, X=3/8, V=20 B180 154HK - MMMPBBW45683
MI ITEM #09480064
MFR #7010495181 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1V1, 4X1/2X1-1/
List Price$1,043.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495181 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1V1, 4X1/2X1-1/

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 4X1/2X1-1/4, X=3/8, V=20 B180 154HK - MMMPBBW45683
MI ITEM #09480064
MFR #7010495181 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1V1, 4X1/2X1-1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,043.62/each for your price

Overview

Mfr description
7010495181 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Used for flute grinding on high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Hybrid bond improves thermal stability during high temperature grinding operations - Delivers high cut rates and good form retention when used with either oil or water coolants - Arbor holes are made to customer specifications, so you get exactly the size you need

Specifications

  • Manufacturer Upc Number
    00076308274955
  • UPC_NO
    00076308274955
  • Abrasive Material
    CBN
  • Overall Diameter
    4 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Used for flute grinding on high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Hybrid bond improves thermal stability during high temperature grinding operations - Delivers high cut rates and good form retention when used with either oil or water coolants - Arbor holes are made to customer specifications, so you get exactly the size you need
  • Weight
    0.701 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text