Motion
7010495187 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1B1, 6X.100

3M
7010495187 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1B1, 6X.100

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1B1, 6X.100X1-1/4, X=.425, V=25 B240 195HN - MMMPBBW47039
Mi Item #09480069
MFR #7010495187 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1B1, 6X.100
Price$1,292.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495187 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1B1, 6X.100

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1B1, 6X.100X1-1/4, X=.425, V=25 B240 195HN - MMMPBBW47039
Mi Item #09480069
MFR #7010495187 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1B1, 6X.100

Mfr description
7010495187 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,292.93/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.1 in
  • Weight
    2.704 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308275013
  • UPC_NO
    00076308275013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)