Motion
7010495189 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1A1, 6X1/2X1-1/

3M
7010495189 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1A1, 6X1/2X1-1/

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1A1, 6X1/2X1-1/4, X=3/8 B180 154HK - MMMPBBW47165
Mi Item #09480071
MFR #7010495189 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1A1, 6X1/2X1-1/
Price$2,054.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495189 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1A1, 6X1/2X1-1/

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1A1, 6X1/2X1-1/4, X=3/8 B180 154HK - MMMPBBW47165
Mi Item #09480071
MFR #7010495189 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 1A1, 6X1/2X1-1/

Mfr description
7010495189 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Used for flute grinding on high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Hybrid bond improves thermal stability during high temperature grinding operations - Delivers high cut rates and good form retention when used with either oil or water coolants - Arbor holes are made to customer specifications, so you get exactly the size you need
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,054.19/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.5 in
  • Weight
    2.704 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Used for flute grinding on high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Hybrid bond improves thermal stability during high temperature grinding operations - Delivers high cut rates and good form retention when used with either oil or water coolants - Arbor holes are made to customer specifications, so you get exactly the size you need
  • Manufacturer Upc Number
    00076308275037
  • UPC_NO
    00076308275037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)