Motion
7010495220 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X1/2X

3M
7010495220 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X1/2X

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 6X1/2X1-1/4, X=3/8, V=20 B180 164PK - MMMPBBW48443
Mi Item #09480080
MFR #7010495220 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X1/2X
Price$1,455.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495220 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X1/2X

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 1V1, 6X1/2X1-1/4, X=3/8, V=20 B180 164PK - MMMPBBW48443
Mi Item #09480080
MFR #7010495220 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X1/2X

Mfr description
7010495220 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Best used for grinding high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral maintains fast cut rates at high temperatures - Polyimide bond system provides improved thermal stability and cut rates - Greater form retention when compared to wheels with phenolic resin bonds - Arbor holes made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,455.86/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.5 in
  • Weight
    2.704 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Best used for grinding high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral maintains fast cut rates at high temperatures - Polyimide bond system provides improved thermal stability and cut rates - Greater form retention when compared to wheels with phenolic resin bonds - Arbor holes made to customer specifications
  • Manufacturer Upc Number
    00076308275341
  • UPC_NO
    00076308275341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)