Motion
7010495612 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,  3-3/4

3M
7010495612 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D320 665PL, U=3/8 - MMMPBDW32544
MI ITEM #09480171
MFR #7010495612 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4
List Price$917.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495612 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D320 665PL, U=3/8 - MMMPBDW32544
MI ITEM #09480171
MFR #7010495612 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$917.65/each for your price

Overview

Mfr description
7010495612 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide and ceramics - Durable polyimide bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308279882
  • UPC_NO
    00076308279882
  • Abrasive Material
    Diamond
  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide and ceramics - Durable polyimide bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.481 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text