Motion
7010495735 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6A2, 4X7/8X

3M
7010495735 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6A2, 4X7/8X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6A2, 4X7/8X.9843, X=3/8, W=3/8 D400 665PL - MMMPBDW40596
Mi Item #09480205
MFR #7010495735 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6A2, 4X7/8X
Price$915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495735 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6A2, 4X7/8X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6A2, 4X7/8X.9843, X=3/8, W=3/8 D400 665PL - MMMPBDW40596
Mi Item #09480205
MFR #7010495735 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6A2, 4X7/8X

Mfr description
7010495735 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide and ceramics - Durable polyimide bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.92/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Thickness
    0.875 in
  • Weight
    0.501 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide and ceramics - Durable polyimide bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00638060000076
  • UPC_NO
    00638060000076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)