Motion
7010495771 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,  3-3/4

3M
7010495771 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D400 686HN, U=3/8 - MMMPBDW41201
MI ITEM #09480243
MFR #7010495771 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4
Price$975.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495771 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D400 686HN, U=3/8 - MMMPBDW41201
MI ITEM #09480243
MFR #7010495771 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4

Mfr description
7010495771 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond mineral for use when grinding Tungsten Carbide - Hybrid bond system offers excellent form retention and wheel stability - Ideal for long production runs and where tight tolerances are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Used for grinding on round tools
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.49/each

Specifications

Dimensions

  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Weight
    0.481 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond mineral for use when grinding Tungsten Carbide - Hybrid bond system offers excellent form retention and wheel stability - Ideal for long production runs and where tight tolerances are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Used for grinding on round tools
  • Manufacturer Upc Number
    00638060000472
  • UPC_NO
    00638060000472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)