Motion
7010495778 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 5X1-3

3M
7010495778 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 5X1-3

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 5X1-3/4X1-1/4, X=1/8 D220 686HN, U=7/16 - MMMPBDW41210
MI ITEM #09480250
MFR #7010495778 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 5X1-3
List Price$1,193.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495778 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 5X1-3

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 5X1-3/4X1-1/4, X=1/8 D220 686HN, U=7/16 - MMMPBDW41210
MI ITEM #09480250
MFR #7010495778 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9, 5X1-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,193.79/each for your price

Overview

Mfr description
7010495778 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond mineral for use when grinding Tungsten Carbide - Hybrid bond system offers excellent form retention and wheel stability - Ideal for long production runs and where tight tolerances are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Used for grinding on round tools

Specifications

  • Manufacturer Upc Number
    00638060000557
  • UPC_NO
    00638060000557
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    1.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond mineral for use when grinding Tungsten Carbide - Hybrid bond system offers excellent form retention and wheel stability - Ideal for long production runs and where tight tolerances are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Used for grinding on round tools
  • Weight
    1.352 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text