Motion
7010495822 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X1/4X

3M
7010495822 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X1/4X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1, 4X1/4X1-1/4, X=3/8 D220 665PK - MMMPBDW41275
MI ITEM #09480317
MFR #7010495822 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X1/4X
List Price$496.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495822 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X1/4X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1, 4X1/4X1-1/4, X=3/8 D220 665PK - MMMPBDW41275
MI ITEM #09480317
MFR #7010495822 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 4X1/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$496.41/each for your price

Overview

Mfr description
7010495822 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Polyimide bonding resists thermal and chemical deterioration - Designed to provide a balance of form retention and cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00638060001035
  • UPC_NO
    00638060001035
  • Abrasive Material
    Diamond
  • Overall Diameter
    4 in
  • Overall Thickness
    0.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Polyimide bonding resists thermal and chemical deterioration - Designed to provide a balance of form retention and cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    453.592 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text