Motion
7010495854 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X

3M
7010495854 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 4X1/4X1-1/4, X=3/8, V=20 D220 650HJ - MMMPBDW41305
Mi Item #09480357
MFR #7010495854 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X
Price$1,066.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495854 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 4X1/4X1-1/4, X=3/8, V=20 D220 650HJ - MMMPBDW41305
Mi Item #09480357
MFR #7010495854 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X

Mfr description
7010495854 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,066.68/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Thickness
    0.25 in
  • Weight
    1.001 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic
  • Manufacturer Upc Number
    00638060001363
  • UPC_NO
    00638060001363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)