Motion
7010495899 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X

3M
7010495899 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 5X3/8X1-1/4, X=3/8, V=20 D320 665HL - MMMPBDW41342
MI ITEM #09480421
MFR #7010495899 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X
Price$2,256.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495899 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 5X3/8X1-1/4, X=3/8, V=20 D320 665HL - MMMPBDW41342
MI ITEM #09480421
MFR #7010495899 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 5X3/8X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,256.85/each

Specifications

Dimensions

  • Overall Diameter
    5 in
  • Overall Thickness
    0.375 in
  • Weight
    2.003 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Hybrid bonding resists thermal and chemical deterioration - Designed to provide the best form retention and wheel life without sacrificing cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00638060001851
  • UPC_NO
    00638060001851

Overview

Mfr description
7010495899 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Hybrid bonding resists thermal and chemical deterioration - Designed to provide the best form retention and wheel life without sacrificing cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought