Motion
7010496101 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X

3M
7010496101 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1, 3X1/2X.7874, X=3/8 D220 650HJ - MMMPBDW45635
MI ITEM #09480529
MFR #7010496101 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X
List Price$1,382.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496101 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1, 3X1/2X.7874, X=3/8 D220 650HJ - MMMPBDW45635
MI ITEM #09480529
MFR #7010496101 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1, 3X1/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,382.49/each for your price

Overview

Mfr description
7010496101 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic

Specifications

  • Manufacturer Upc Number
    00638060004036
  • UPC_NO
    00638060004036
  • Abrasive Material
    Diamond
  • Overall Diameter
    3 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic
  • Weight
    317.514 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text