Motion
7100137581 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 152

3M
7100137581 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 152

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6PHU 1A1 152.4-10-9.5-31.75 D64X96A - MMMPBDW51698
Mi Item #09480688
MFR #7100137581 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 152
Price$1,519.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100137581 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 152

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6PHU 1A1 152.4-10-9.5-31.75 D64X96A - MMMPBDW51698
Mi Item #09480688
MFR #7100137581 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 152

Mfr description
7100137581 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,519.97/each

Specifications

Dimensions

  • Weight
    2.404 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
  • Manufacturer Upc Number
    00076308200947
  • UPC_NO
    00076308200947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)