Motion
7010491764 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1V1 6-0

3M
7010491764 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1V1 6-0

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6PHU 1V1 6-0.5-0.5-1.25 D280X96B V25 MMMPBDW52004
Mi Item #09480740
MFR #7010491764 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1V1 6-0
Price$2,362.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491764 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1V1 6-0

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6PHU 1V1 6-0.5-0.5-1.25 D280X96B V25 MMMPBDW52004
Mi Item #09480740
MFR #7010491764 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1V1 6-0

Mfr description
7010491764 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,362.85/each

Specifications

Dimensions

  • Weight
    3.053 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
  • Manufacturer Upc Number
    00076308235123
  • UPC_NO
    00076308235123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)