Motion
7010491779 3M HYBRID DIAMOND GRINDING WHEEL, 1B1 4-0.23-0.500-1.25 D280 X96

3M
7010491779 3M HYBRID DIAMOND GRINDING WHEEL, 1B1 4-0.23-0.500-1.25 D280 X96

3M™ Hybrid Diamond Grinding Wheel, 1B1 4-0.23-0.500-1.25 D280 X96A W52037
Mi Item #09480780
MFR #7010491779 3M HYBRID DIAMOND GRINDING WHEEL, 1B1 4-0.23-0.500-1.25 D280 X96
Price$1,179.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491779 3M HYBRID DIAMOND GRINDING WHEEL, 1B1 4-0.23-0.500-1.25 D280 X96

3M™ Hybrid Diamond Grinding Wheel, 1B1 4-0.23-0.500-1.25 D280 X96A W52037
Mi Item #09480780
MFR #7010491779 3M HYBRID DIAMOND GRINDING WHEEL, 1B1 4-0.23-0.500-1.25 D280 X96

Mfr description
7010491779 3M HYBRID DIAMOND GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.28/each

Specifications

Dimensions

  • Weight
    0.589 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
  • Manufacturer Upc Number
    00076308235307
  • UPC_NO
    00076308235307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)