Motion
7010491912 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 12X1-1/8X5, X=1/4 B2

3M
7010491912 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 12X1-1/8X5, X=1/4 B2

3M™ Resin Bond CBN Wheels and Tools, 1A1, 12X1-1/8X5, X=1/4 B220 164BL - MMMRBBW23404
Mi Item #09480859
MFR #7010491912 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 12X1-1/8X5, X=1/4 B2
Price$4,623.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491912 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 12X1-1/8X5, X=1/4 B2

3M™ Resin Bond CBN Wheels and Tools, 1A1, 12X1-1/8X5, X=1/4 B220 164BL - MMMRBBW23404
Mi Item #09480859
MFR #7010491912 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 12X1-1/8X5, X=1/4 B2

Mfr description
7010491912 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Resin bonding provides great thermal stability during high temperature grinding operations - High form retention for precise cutting action and stock removal - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels and ferrous metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,623.07/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Weight
    3.304 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Resin bonding provides great thermal stability during high temperature grinding operations - High form retention for precise cutting action and stock removal - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels and ferrous metals
  • Manufacturer Upc Number
    00076308236816
  • UPC_NO
    00076308236816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)