Motion
7010491948 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M
7010491948 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M™ Resin Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B180 154BK, U=3/8 - MMMRBBW34980
MI ITEM #09480868
MFR #7010491948 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,
Price$688.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491948 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M™ Resin Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B180 154BK, U=3/8 - MMMRBBW34980
MI ITEM #09480868
MFR #7010491948 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

Mfr description
7010491948 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The resin bond system provides high form retention and good cut rate - Designed for water based coolants - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.27/each

Specifications

Dimensions

  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Weight
    0.401 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The resin bond system provides high form retention and good cut rate - Designed for water based coolants - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
  • Manufacturer Upc Number
    00076308237196
  • UPC_NO
    00076308237196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)