Motion
7010491972 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X.150X1-1/4, X=1/4,

3M
7010491972 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X.150X1-1/4, X=1/4,

3M™ Resin Bond CBN Wheels and Tools, 1V1, 4X.150X1-1/4, X=1/4, V=45 B280 144DI - MMMRBBW36692
MI ITEM #09480878
MFR #7010491972 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X.150X1-1/4, X=1/4,
List Price$759.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491972 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X.150X1-1/4, X=1/4,

3M™ Resin Bond CBN Wheels and Tools, 1V1, 4X.150X1-1/4, X=1/4, V=45 B280 144DI - MMMRBBW36692
MI ITEM #09480878
MFR #7010491972 3M RESIN BOND CBN WHEELS AND TOOLS, 1V1, 4X.150X1-1/4, X=1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$759.82/each for your price

Overview

Mfr description
7010491972 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Used for flute grinding on high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Resin bond improves thermal stability during high temperature grinding operations - Designed to be free cutting while retaining good form retention - Arbor holes are made to customer specifications, so you get exactly the size you need

Specifications

  • Manufacturer Upc Number
    00076308237462
  • UPC_NO
    00076308237462
  • Abrasive Material
    CBN
  • Overall Diameter
    4 in
  • Overall Thickness
    0.15 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Used for flute grinding on high speed steel, tool steels, and ferrous metals - Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - Resin bond improves thermal stability during high temperature grinding operations - Designed to be free cutting while retaining good form retention - Arbor holes are made to customer specifications, so you get exactly the size you need
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text