Motion
7010492034 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M
7010492034 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M™ Resin Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B220 195DM, U=3/8 - MMMRBBW41206
MI ITEM #09480887
MFR #7010492034 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,
List Price$654.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492034 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

3M™ Resin Bond CBN Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 B220 195DM, U=3/8 - MMMRBBW41206
MI ITEM #09480887
MFR #7010492034 3M RESIN BOND CBN WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$654.53/each for your price

Overview

Mfr description
7010492034 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials

Specifications

  • Manufacturer Upc Number
    00076308238100
  • UPC_NO
    00076308238100
  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials
  • Weight
    181.436 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text