Motion
7010492040 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 4X1-1/2X1-1/4

3M
7010492040 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 4X1-1/2X1-1/4

3M™ Resin Bond CBN Wheels and Tools, 11V2, 4X1-1/2X1-1/4, X=1/4, V=20 B220 195DM - MMMRBBW41247
MI ITEM #09480903
MFR #7010492040 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 4X1-1/2X1-1/4
List Price$889.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492040 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 4X1-1/2X1-1/4

3M™ Resin Bond CBN Wheels and Tools, 11V2, 4X1-1/2X1-1/4, X=1/4, V=20 B220 195DM - MMMRBBW41247
MI ITEM #09480903
MFR #7010492040 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 4X1-1/2X1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.19/each for your price

Overview

Mfr description
7010492040 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials

Specifications

  • Manufacturer Upc Number
    00076308238162
  • UPC_NO
    00076308238162
  • Abrasive Material
    Diamond
  • Overall Diameter
    4 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials
  • Weight
    0.701 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text