Motion
7010492041 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/4X1-1/4

3M
7010492041 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/4X1-1/4

3M™ Resin Bond CBN Wheels and Tools, 11A2, 4X1-1/4X1-1/4, X=1/4, W=1/4 B220 195DM - MMMRBBW41254
MI ITEM #09480905
MFR #7010492041 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/4X1-1/4
Price$838.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492041 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/4X1-1/4

3M™ Resin Bond CBN Wheels and Tools, 11A2, 4X1-1/4X1-1/4, X=1/4, W=1/4 B220 195DM - MMMRBBW41254
MI ITEM #09480905
MFR #7010492041 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11A2, 4X1-1/4X1-1/4

Mfr description
7010492041 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.39/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Thickness
    1.25 in
  • Weight
    0.701 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials
  • Manufacturer Upc Number
    00076308238179
  • UPC_NO
    00076308238179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)