Motion
7010492093 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4, X=1/4

3M
7010492093 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4, X=1/4

3M™ Resin Bond CBN Wheels and Tools, 1A1R, 6X.035X1-1/4, X=1/4 B100 154BK - MMMRBBW45878
MI ITEM #09480929
MFR #7010492093 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4, X=1/4
List Price$538.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492093 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4, X=1/4

3M™ Resin Bond CBN Wheels and Tools, 1A1R, 6X.035X1-1/4, X=1/4 B100 154BK - MMMRBBW45878
MI ITEM #09480929
MFR #7010492093 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1R, 6X.035X1-1/4, X=1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.86/each for your price

Overview

Mfr description
7010492093 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The resin bond system provides high form retention and good cut rate - Designed for water based coolants - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals

Specifications

  • Manufacturer Upc Number
    00076308238797
  • UPC_NO
    00076308238797
  • Overall Diameter
    6 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The resin bond system provides high form retention and good cut rate - Designed for water based coolants - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text