Motion
7010497886 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3L1, 6X3/8X1-1/4,

3M
7010497886 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3L1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 3L1, 6X3/8X1-1/4, X=1/2, U=.095 D220 655DK - MMMRBDW0425
MI ITEM #09480952
MFR #7010497886 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3L1, 6X3/8X1-1/4,
Price$1,123.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497886 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3L1, 6X3/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 3L1, 6X3/8X1-1/4, X=1/2, U=.095 D220 655DK - MMMRBDW0425
MI ITEM #09480952
MFR #7010497886 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3L1, 6X3/8X1-1/4,

Mfr description
7010497886 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,123.88/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.375 in
  • Weight
    448.800 g

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00638060026649
  • UPC_NO
    00638060026649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)