Motion
7010492370 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/4X1-1/4,

3M
7010492370 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/4X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/4X1-1/4, X=1/2 D1200 652BK - MMMRBDW11437
MI ITEM #09480968
MFR #7010492370 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/4X1-1/4,
List Price$888.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492370 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/4X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/4X1-1/4, X=1/2 D1200 652BK - MMMRBDW11437
MI ITEM #09480968
MFR #7010492370 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/4X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.95/each for your price

Overview

Mfr description
7010492370 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308242077
  • UPC_NO
    00076308242077
  • Abrasive Material
    Diamond
  • Overall Diameter
    7 in
  • Overall Thickness
    0.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1678.291 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text