Motion
7010492438 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 2X3/4X3/8, X=

3M
7010492438 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 2X3/4X3/8, X=

3M™ Resin Bond Diamond Wheels and Tools, 6A2, 2X3/4X3/8, X=1/8, W=1/8 D80 664BL - MMMRBDW16053
MI ITEM #09480977
MFR #7010492438 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 2X3/4X3/8, X=
List Price$504.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492438 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 2X3/4X3/8, X=

3M™ Resin Bond Diamond Wheels and Tools, 6A2, 2X3/4X3/8, X=1/8, W=1/8 D80 664BL - MMMRBDW16053
MI ITEM #09480977
MFR #7010492438 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 6A2, 2X3/4X3/8, X=

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$504.74/each for your price

Overview

Mfr description
7010492438 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Specifications

  • Manufacturer Upc Number
    00076308242862
  • UPC_NO
    00076308242862
  • Overall Diameter
    2 in
  • Overall Thickness
    0.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought