Motion
7010492440 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 10X1X8, X=1/

3M
7010492440 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 10X1X8, X=1/

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 10X1X8, X=1/4, W=1/4 D150 664BL - MMMRBDW16175
MI ITEM #09480980
MFR #7010492440 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 10X1X8, X=1/
Price$1,201.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492440 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 10X1X8, X=1/

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 10X1X8, X=1/4, W=1/4 D150 664BL - MMMRBDW16175
MI ITEM #09480980
MFR #7010492440 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 10X1X8, X=1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,201.63/each

Specifications

Dimensions

  • Overall Diameter
    10 in
  • Overall Thickness
    1 in
  • Weight
    1360.777 g

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Manufacturer Upc Number
    00076308242886
  • UPC_NO
    00076308242886

Overview

Mfr description
7010492440 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought