Motion
7010492446 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

3M
7010492446 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

3M™ Resin Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D100 664BK, U=3/8 - MMMRBDW16348
MI ITEM #09480982
MFR #7010492446 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1
List Price$715.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492446 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

3M™ Resin Bond Diamond Wheels and Tools, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D100 664BK, U=3/8 - MMMRBDW16348
MI ITEM #09480982
MFR #7010492446 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V9, 3-3/4X1-1/2X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$715.01/each for your price

Overview

Mfr description
7010492446 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive has unsurpassed cutting ability on hard materials like cemented carbide, carbons and ceramics - Durable resin bond has good mineral adhesion and resists heat, extending wheel life - Designed for high form retention over long runs - Various wheel designs are available for gashing, primary and secondary relief and end work, arbor holes are made to customer specifications - Use with water-based coolant

Specifications

  • Manufacturer Upc Number
    00076308242954
  • UPC_NO
    00076308242954
  • Abrasive Material
    Diamond
  • Overall Diameter
    3.75 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive has unsurpassed cutting ability on hard materials like cemented carbide, carbons and ceramics - Durable resin bond has good mineral adhesion and resists heat, extending wheel life - Designed for high form retention over long runs - Various wheel designs are available for gashing, primary and secondary relief and end work, arbor holes are made to customer specifications - Use with water-based coolant
  • Weight
    181.436 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text