Motion
7010492530 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/8X1-1/4,

3M
7010492530 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X1/8X1-1/4, X=1/4 D120 665BK - MMMRBDW20554
MI ITEM #09481003
MFR #7010492530 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/8X1-1/4,
List Price$738.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492530 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/8X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X1/8X1-1/4, X=1/4 D120 665BK - MMMRBDW20554
MI ITEM #09481003
MFR #7010492530 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/8X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$738.54/each for your price

Overview

Mfr description
7010492530 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Profile grinding of carbides - Designed for form retention - Use with water based coolant - Steel core

Specifications

  • Manufacturer Upc Number
    00076308243937
  • UPC_NO
    00076308243937
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Thickness
    0.125 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Profile grinding of carbides - Designed for form retention - Use with water based coolant - Steel core
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text